Motion
T31M-400250PM
Sanitary Fitting - Clamp x Weld Type, 316L Stainless Steel Material, Reducer Shape
Mi Item #08986992
MFR #T31M-400250PM
Price$408.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Fitting - Clamp x Weld Type, 316L Stainless Steel Material, Reducer Shape
Mi Item #08986992
MFR #T31M-400250PM

Mfr description
T31M-400250PM 4X2.5" BPE CLAMP X WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.27/each

Specifications

Dimensions

  • End Size 2
    2-1/2 in

Details

  • Body Material
    316L Stainless Steel
  • Connection Type
    Clamp x Weld
  • Description Keyword
    Reducer
  • Material
    316L Stainless Steel
  • Shape
    Reducer
  • Type
    Concentric Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)