Specifications
Dimensions
- End Size 21/2 in
Details
- Body Material316L Stainless Steel
- Connection TypeClamp x Weld
- Description KeywordReducer
- Material316L Stainless Steel
- ShapeReducer
- TypeWeld Eccentric Reducer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)