Specifications
Dimensions
- End Size 22-1/2 in
Details
- Body Material316L Stainless Steel
- Connection TypeClamp x Clamp x Clamp
- Description KeywordReducing Tee
- Material316L Stainless Steel
- ShapeTee
- TypeTee
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)