Motion
T7RMPS-400100PL
Sanitary Fitting - Clamp x Clamp x Clamp Type, 316L Stainless Steel Material, Tee Shape
Mi Item #08987383
MFR #T7RMPS-400100PL
Price$488.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Fitting - Clamp x Clamp x Clamp Type, 316L Stainless Steel Material, Tee Shape
Mi Item #08987383
MFR #T7RMPS-400100PL

Mfr description
T7RMPS-400100PL 4X1" BPE CLAMP SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.79/each

Specifications

Dimensions

  • End Size 2
    4 in

Details

  • Body Material
    316L Stainless Steel
  • Connection Type
    Clamp x Clamp x Clamp
  • Description Keyword
    Reducing Tee
  • Material
    316L Stainless Steel
  • Shape
    Tee
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)