Motion
T7RMPS-400150PL
Sanitary Fitting - Compression x Compression Type, 316L Stainless Steel Material, Tee Shape
Mi Item #08987385
MFR #T7RMPS-400150PL
Price$483.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Fitting - Compression x Compression Type, 316L Stainless Steel Material, Tee Shape
Mi Item #08987385
MFR #T7RMPS-400150PL

Mfr description
T7RMPS-400150PL 4X1.5" BPE CLAMP SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.21/each

Specifications

Dimensions

  • End Size 2
    4 in

Details

  • Body Material
    316L Stainless Steel
  • Connection Type
    Compression x Compression
  • Description Keyword
    Reducing Tee
  • Material
    316L Stainless Steel
  • Shape
    Tee
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)