Motion
T7RWWW-150050PL
Hose End - 1.5000 in Size, Weld Type, Stainless Steel Material
Mi Item #08987458
MFR #T7RWWW-150050PL
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in Size, Weld Type, Stainless Steel Material
Mi Item #08987458
MFR #T7RWWW-150050PL

Mfr description
T7RWWW-150050PL 1.5X.50" BPE REDUCING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Dimensions

  • Size
    1.5000 in
  • Weight
    0.485 lbs

Details

  • Additional Details
    PL finish - SF1 (O.D. = 32 Ra - I.D. = 20 Ra), Product markings per ASME BPE 2012 DT-10.1, MTR (Material test report) certifications included
  • Application
    Sanitary
  • Connection Type
    Weld
  • For Use With
    Bio-Pharmaceutical Fittings (BPE)
  • Material
    Stainless Steel
  • Product Types
    Tee
  • Standards Met
    ASME BPE International Standard, 3-A Sanitary Standards
  • Thread Type
    Weld
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)