Motion
T7RWWW-150075PM
Hose End - Stainless Steel Material
Mi Item #08987461
MFR #T7RWWW-150075PM
Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08987461
MFR #T7RWWW-150075PM

Mfr description
T7RWWW-150075PM 1.5X.75" BPE RED TEE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.56/each

Specifications

Dimensions

  • Weight
    0.49 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting, All fittings are capped to prevent damage and contamination, PM finish has white caps
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Material
    Stainless Steel
  • Product Types
    Tee
  • Standards Met
    ASME BPE, 3-A Sanitary Standards 63-04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)