Motion
T7RWWW-200050PM
Hose End - 2.0000 in Size, Weld Type, Stainless Steel Material
MI ITEM #08987464
MFR #T7RWWW-200050PM
Price$163.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2.0000 in Size, Weld Type, Stainless Steel Material
MI ITEM #08987464
MFR #T7RWWW-200050PM

Mfr description
T7RWWW-200050PM 2X.5" BPE RED TEE - SF4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.87/each

Specifications

Dimensions

  • Size
    2.0000 in
  • Weight
    0.75 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, MTR (Material test report) certifications included, PM finish has white caps
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Connection Type
    Weld
  • For Use With
    Orbital welding
  • Material
    Stainless Steel
  • Product Types
    Tee
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard, 3-A Sanitary Standards 63-04
  • Thread Type
    Weld
  • Type
    BioPharm Weld Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)