Motion
T7RWWW-400050PM
Hose End - 4.0000 in Size, Weld Type, Stainless Steel Material
Mi Item #08987493
MFR #T7RWWW-400050PM
Price$394.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, Weld Type, Stainless Steel Material
Mi Item #08987493
MFR #T7RWWW-400050PM

Mfr description
T7RWWW-400050PM 4X.5" BPE RED TEE - SF4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.86/each

Specifications

Dimensions

  • Size
    4.0000 in
  • Weight
    2.95 lbs

Details

  • Additional Details
    PM finish - SF4, ASME BPE International Standard, Orbital welding specifications with controlled sulphur
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Connection Type
    Weld
  • For Use With
    Bio-Pharmaceutical Fittings (BPE)
  • Material
    Stainless Steel
  • Product Types
    Tee
  • Standards Met
    ASME BPE International Standard, 3-A Sanitary Standards 63-04
  • Thread Type
    Weld
  • Type
    Weld Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)