Motion
T7RWWW-400075PM
Hose End - 4.0000 in Size, Weld x Weld Type, Stainless Steel Material
Mi Item #08987495
MFR #T7RWWW-400075PM
Price$398.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, Weld x Weld Type, Stainless Steel Material
Mi Item #08987495
MFR #T7RWWW-400075PM

Mfr description
T7RWWW-400075PM 4X.75" BPE RED TEE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.82/each

Specifications

Dimensions

  • Size
    4.0000 in
  • Weight
    3 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting, All fittings are capped to prevent damage and contamination, PM finish has white caps
  • Application
    Sanitary
  • Connection Type
    Weld x Weld
  • For Use With
    Bio-Pharmaceutical Fittings (BPE)
  • Material
    Stainless Steel
  • Product Types
    Tee
  • Seal Material
    Metal
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard, 3-A Sanitary Standards 63-04
  • Thread Type
    Weld x Weld
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)