Motion
T7WWW-075PM
Hose End - 0.7500 in Size, Weld Type, Stainless Steel Material
Mi Item #08987547
MFR #T7WWW-075PM
Price$93.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.7500 in Size, Weld Type, Stainless Steel Material
Mi Item #08987547
MFR #T7WWW-075PM

Mfr description
T7WWW-075PM .75" BPE TEE - SF4 - EP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.27/each

Specifications

Dimensions

  • Size
    0.7500 in
  • Weight
    0.23 lbs

Details

  • Additional Details
    PM finish - SF4 (O.D. = 32 Ra - I.D. = 15 Ra), MTR (Material test report) certifications included, Capped with white caps
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Connection Type
    Weld
  • For Use With
    Orbital welding specifications
  • Material
    Stainless Steel
  • Product Types
    Tee
  • Seal Material
    Metal
  • Standards Met
    ASME BPE International Standard, ASME BPE 2012 DT-10.1, 3-A Sanitary Standards Number 63-04
  • Thread Type
    Weld
  • Type
    BioPharm Weld Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)