Motion
V10BF10-B-E
V10BF10-B-E BRASS 1-1/4" H-NIPPLE,
Mi Item #08987649
MFR #V10BF10-B-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V10BF10-B-E BRASS 1-1/4" H-NIPPLE,
Mi Item #08987649
MFR #V10BF10-B-E

Mfr description
V10BF10-B-E BRASS 1-1/4" H-NIPPLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2.2200 in, 56.40 mm
  • Size
    2.0600 in, 52.30 mm
  • Weight
    0.55 lbs

Details

  • Burst Pressure
    275 bar, 4000 psi
  • Connection Type
    Female BSPP
  • Material
    Brass
  • Max Pressure
    1000 psi
  • Maximum Operating Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)