Motion
V10M10
Needle Valve - Steel Body Material, Nitrile Seal
Mi Item #08987658
MFR #V10M10
Price$215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material, Nitrile Seal
Mi Item #08987658
MFR #V10M10

Mfr description
V10M10 1-1/4" H-STYLE NIPPLE, 1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.41/each

Specifications

Dimensions

  • Overall Length
    3.4600 in, 87.90 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    1750 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)