Motion
V12M12-E
Needle Valve - Steel Body Material
MI ITEM #08987670
MFR #V12M12-E
Your Price$86.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
MI ITEM #08987670
MFR #V12M12-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.45/each(List $99.41)

Overview

Mfr description
V12M12-E STEEL 1-1/2" H-NIPPLE, 1-1/2"

Specifications

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Overall Length
    2.3400 in, 59.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text