Motion
V16F16-B-E
Needle Valve - Brass Body Material
Mi Item #08987676
MFR #V16F16-B-E
Price$157.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material
Mi Item #08987676
MFR #V16F16-B-E

Mfr description
V16F16-B-E BRASS 2" H-NIPPLE, 2" NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.91/each

Specifications

Dimensions

  • Overall Length
    2.6000 in, 66.00 mm

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)