Motion
V16F16-E
Needle Valve - Steel Body Material
Mi Item #08987677
MFR #V16F16-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #08987677
MFR #V16F16-E

Mfr description
V16F16-E STEEL 2" H-NIPPLE, 2" NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.6000 in, 66.00 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)