Motion
V2F2-B-E
Needle Valve - Brass Body Material
MI ITEM #08987694
MFR #V2F2-B-E
Your Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material
MI ITEM #08987694
MFR #V2F2-B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.16/each(List $11.69)

Overview

Mfr description
V2F2-B-E BRASS 1/4" H-NIPPLE, 1/4"

Specifications

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    4000 psi
  • Overall Length
    1.2700 in, 32.30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text