Motion
V3BF3-SS-E
3/8 V PLUG, 3/8 BSPP 316SS, UNVALVED
Mi Item #08987707
MFR #V3BF3-SS-E
Price$41.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 V PLUG, 3/8 BSPP 316SS, UNVALVED
Mi Item #08987707
MFR #V3BF3-SS-E

Mfr description
V3BF3-SS-E 316SS 3/8" H-NIPPLE, 3/8"
  • General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.39/each

Specifications

Dimensions

  • Length
    1.41 in
  • Size
    0.9000 in, 22.90 mm
  • Weight
    0.07 lbs

Details

  • Burst Pressure
    1900 bar, 27900 psi
  • Connection Type
    Female BSPP
  • Material
    Stainless Steel
  • Max Pressure
    8000 psi
  • Maximum Operating Pressure
    8000 psi
  • Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)