Motion
V3F3-E
Needle Valve - Steel Body Material
Mi Item #08987710
MFR #V3F3-E
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #08987710
MFR #V3F3-E

Mfr description
V3F3-E STEEL 3/8" H-NIPPLE, 3/8" NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Overall Length
    1.4100 in, 35.80 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    11000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)