Motion
V3M3-SS-E
3/8 V PLUG, 3/8 M-NPTF 316SS, UNVALVED
MI ITEM #08987714
MFR #V3M3-SS-E
Your Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 V PLUG, 3/8 M-NPTF 316SS, UNVALVED
MI ITEM #08987714
MFR #V3M3-SS-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.51/each(List $33.94)

Overview

Mfr description
V3M3-SS-E 316SS 3/8" H-NIPPLE, 3/8"
  • General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability

Specifications

  • Size
    0.9000 in, 22.90 mm
  • Connection Type
    Male NPTF
  • Max Pressure
    8000 psi
  • Length
    1.72 in
  • Burst Pressure
    1900 bar, 27900 psi
  • Material
    Stainless Steel
  • Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Maximum Operating Pressure
    8000 psi
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text