Motion
V4M4-E
Needle Valve - Steel Body Material
Mi Item #08987729
MFR #V4M4-E
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #08987729
MFR #V4M4-E

Mfr description
V4M4-E STEEL 1/2" H-NIPPLE, 1/2" MNPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Overall Length
    1.8000 in, 45.70 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    11000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)