Motion
V6OF6
Hose End - 3500 psi PSI, Nitrile Seal
Mi Item #08987740
MFR #V6OF6
Price$69.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3500 psi PSI, Nitrile Seal
Mi Item #08987740
MFR #V6OF6

Mfr description
V6OF6 3/4" H-STYLE NIPPLE, 1-1/6"-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.29/each

Specifications

Dimensions

  • Hex Size
    1.5000 in
  • Size
    0.7500 in
  • Weight
    0.66 lbs

Details

  • Additional Details
    Interchangeable to MIL-C-51234, Snap-Tite H and Faster TNV, Steel nipples are machined from high-strength steel and induction hardened, General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability, Minimum burst pressure ratings were established under laboratory conditions using a Static Burst Unit (SBU). For high impulse applications and to meet Det Norske Veritas (DNV) compliance, the burst pressure must be divided by four (4) to ensure a 4, 1 safety factor during system operation.
  • Application
    Hydraulics
  • Connection Type
    Female ORB
  • Flow Control Type
    Valved
  • For Use With
    General purpose hydraulic quick-connect
  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Seal Material
    Nitrile
  • Standards Met
    MIL-C-51234
  • Thread Type
    Female ORB
  • Type
    Plug
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)