Specifications
Dimensions
- Overall Length2.3100 in, 58.70 mm
Details
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Maximum Operating Pressure4000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)