Motion
WSB-12T
Hose End - 1100 psi Working Pressure
MI ITEM #08987861
MFR #WSB-12T
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1100 psi Working Pressure
MI ITEM #08987861
MFR #WSB-12T

Mfr description
WSB-12T DASH 12T TRUE ID SS BRAIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.19/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Weight
    0.198 lbs

Details

  • Additional Details
    304 stainless braided
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Color
    White
  • Manufacturer Catalog Number
    WSB-12T
  • Manufacturer Compatibility
    Dixon
  • Material
    PTFE
  • Max Operating Temperature
    450 °F
  • Maximum Working Pressure
    1100 PSI, 75.84 bar
  • Operating Temperature Range
    -100 to 450 °F
  • Product Types
    Fitting Assembly
  • Standards Met
    SAE100R14
  • Style
    Straight
  • Type
    Nominal Smooth Bore PTFE Hose Non-conductive
  • Working Pressure
    1100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)