Motion
WS16BF16
Hose End - 5000 psi PSI, Nitrile Seal
MI ITEM #08987886
MFR #WS16BF16
Price$838.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5000 psi PSI, Nitrile Seal
MI ITEM #08987886
MFR #WS16BF16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$838.35/each

Specifications

Dimensions

  • Size
    2.0000 in
  • Weight
    12.75 lbs

Details

  • Additional Details
    Machined components are manufactured using solid steel bar stock, Stainless steel retaining rings and springs maximize corrosion resistance and extend service life, Steel componentry is plated using ROHS Compliant Zinc Nickel for superior corrosion resistance, Nitrile (Nitrile Rubber) seals are standard, PTFE anti-extrusion ring protects main coupling O-Ring from dynamic impulse pressure damage, Main valve seal is 'housed' to improve seal integrity during pressurized connection/disconnection.
  • Application
    Oil field and off shore oil rig applications
  • Connection Type
    Wingstyle Plug x Female BSPP
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Seal Material
    Nitrile
  • Standards Met
    ROHS Compliant
  • Thread Type
    Wingstyle Plug x Female BSPP
  • Type
    Wingstyle Plug
  • Working Pressure
    5000 psi

Overview

Mfr description
WS16BF16 2" OILFIELD NIPPLE, 2" BSPP,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought