Motion
WS16F16-WF
2 WS PLUG, 2 F-NPTF STEEL, WRNECH FLAT
MI ITEM #08987893
MFR #WS16F16-WF
Your Price$599.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 WS PLUG, 2 F-NPTF STEEL, WRNECH FLAT
MI ITEM #08987893
MFR #WS16F16-WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$599.28/each(List $689.17)

Overview

Mfr description
WS16F16-WF 2" OILFIELD NIPPLE, 2"NPTF

Specifications

  • Body Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Overall Length
    7.0500 in, 179.10 mm
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text