Motion
WS16OF16
Hose End - 5000 psi PSI, Nitrile Seal
Mi Item #08987894
MFR #WS16OF16
Price$830.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5000 psi PSI, Nitrile Seal
Mi Item #08987894
MFR #WS16OF16

Mfr description
WS16OF16 2" OILFIELD NIPPLE, 2" ORB,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.55/each

Specifications

Dimensions

  • Size
    2.5000 in
  • Weight
    12.4 lbs

Details

  • Additional Details
    Machined components are manufactured using solid steel bar stock, Stainless steel retaining rings and springs maximize corrosion resistance and extend service life, Steel componentry is plated using ROHS Compliant Zinc Nickel for superior corrosion resistance, PTFE anti-extrusion ring protects main coupling O-Ring from dynamic impulse pressure damage', inMain valve seal is 'housed' to improve seal integrity during pressurized connection/disconnection in]
  • Application
    Oil field and off shore oil rig applications
  • Connection Type
    Female NPTF
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Seal Material
    Nitrile
  • Standards Met
    ROHS Compliant
  • Thread Type
    Female NPTF
  • Type
    Male NPTF
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)