Motion
W2DC
1/4 WINGSTYLE DUST CAP STEEL
Mi Item #08987927
MFR #W2DC
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 WINGSTYLE DUST CAP STEEL
Mi Item #08987927
MFR #W2DC

Mfr description
W2DC 1/4" STEEL WING STYLE DUST CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.95/each

Specifications

Dimensions

  • Weight
    0.21 lbs

Details

  • Additional Details
    Lanyard - galvanized steel cable
  • Material
    Steel
  • Product Types
    Cap
  • Type
    Dust Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)