Motion
W2F1-B
Needle Valve - Brass Body Material, Nitrile Rubber Seal
MI ITEM #08987928
MFR #W2F1-B
Price$70.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material, Nitrile Rubber Seal
MI ITEM #08987928
MFR #W2F1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.18/each

Specifications

Dimensions

  • Overall Length
    1.8800 in, 47.80 mm

Details

  • Application
    Designed for applications requiring a coupling that can be connected under residual pressure with minimum spillage and air inclusion. Widely used on dump trailer wet-line hydraulic systems and oil field equipment. Not recommended for continuous hydraulic impulse applications
  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    3000 psi
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
W2F1-B 1/4" WING STYLE NIPPLE, 1/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought