Motion
0304C-10
7/8"-14 Fem JIC 37DEG Cap x 5/8" Tube OD (
Mi Item #08988029
MFR #0304C-10
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8"-14 Fem JIC 37DEG Cap x 5/8" Tube OD (
Mi Item #08988029
MFR #0304C-10

Mfr description
0304C-10 7/8"-14 FEM JIC 37 DEG CAP X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • End 1 Size
    0.6250 in
  • Size
    0.6250 in
  • Thread Size
    7/8-14
  • Weight
    0.11 lbs

Details

  • Additional Details
    Reference SAE 070112
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Cap
  • Manufacturer Catalog Number
    0304C-10
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    3500 psi
  • Product Types
    Cap
  • Seal Material
    Metal
  • Standards Met
    SAE 070112
  • Style
    Cap
  • Thread Type
    JIC 37 °Flare
  • Type
    Cap
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)