Motion
0304C-16
1-5/16"-12 Fem JIC 37DEG Cap x 1" Tube OD (Zi
MI ITEM #08988030
MFR #0304C-16
Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16"-12 Fem JIC 37DEG Cap x 1" Tube OD (Zi
MI ITEM #08988030
MFR #0304C-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.16/each

Specifications

Dimensions

  • Thread Size
    1 5/16-12
  • Weight
    0.27 lbs

Details

  • Additional Details
    Reference SAE 070112
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Cap
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Product Types
    Cap
  • Standards Met
    SAE 070112
  • Style
    Cap
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC 37 °Flare Cap
  • Working Pressure
    3000 psi

Overview

Mfr description
0304C-16 1-5/16"-12 FEM JIC 37 DEG CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought