Motion
0304C-20
1-5/8"-12 Fem JIC 37DEG Cap x 1-1/4" Tube OD
MI ITEM #08988031
MFR #0304C-20
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8"-12 Fem JIC 37DEG Cap x 1-1/4" Tube OD
MI ITEM #08988031
MFR #0304C-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.28/each

Specifications

Dimensions

  • Thread Size
    1 5/8-12
  • Weight
    0.575 lbs

Details

  • Additional Details
    Reference SAE 070112
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Cap
  • Material
    Steel
  • Maximum Operating Pressure
    2500 psi
  • Product Types
    Cap
  • Style
    Cap
  • Thread Type
    JIC 37 °Flare
  • Working Pressure
    2500 psi

Overview

Mfr description
0304C-20 1-5/8"-12 FEM JIC 37 DEG CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought