Motion
0304C-32
2-1/2"-12 Fem JIC 37DEG Cap x 2" Tube OD (Zi
Mi Item #08988033
MFR #0304C-32
Price$39.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2"-12 Fem JIC 37DEG Cap x 2" Tube OD (Zi
Mi Item #08988033
MFR #0304C-32

Mfr description
0304C-32 2-1/2"-12 FEM JIC 37 DEG CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.01/each

Specifications

Dimensions

  • Thread Size
    2 1/2-12
  • Weight
    1.395 lbs

Details

  • Additional Details
    Reference SAE 070112
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Material
    Steel
  • Maximum Operating Pressure
    1500 psi
  • Product Types
    Cap
  • Style
    Cap
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC 37 °Flare Cap
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)