Motion
1BRBF2-B-7
Hose End - 300 psi PSI, Nitrile Seal
Mi Item #08988057
MFR #1BRBF2-B-7
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 300 psi PSI, Nitrile Seal
Mi Item #08988057
MFR #1BRBF2-B-7

Mfr description
1BRBF2-B-7 1/8" RECTUS 21 COUPLER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Size
    0.2500 in
  • Weight
    0.1 lbs

Details

  • Additional Details
    Machined components are plated with chrome-over-nickel plating, Nitrile (Nitrile Rubber) seals are standard
  • Application
    Pneumatics
  • Connection Type
    BSPP
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Coupler
  • Seal Material
    Nitrile
  • Standards Met
    BSPP
  • Thread Type
    BSPP
  • Type
    Female BSPP Coupler
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)