Motion
10VBF10-SS-E
Coupler - Nitrile Seal
MI ITEM #08988098
MFR #10VBF10-SS-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupler - Nitrile Seal
MI ITEM #08988098
MFR #10VBF10-SS-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10VBF10-SS-E 316SS 1-1/4" H-COUPLER,
  • General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability

Specifications

  • Size
    2.1900 in, 55.60 mm
  • Connection Type
    Female BSPP
  • Seal Material
    Nitrile
  • Max Pressure
    3000 psi
  • Length
    2.28 in
  • Burst Pressure
    700 bar, 10000 psi
  • Material
    Stainless Steel
  • Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Maximum Operating Pressure
    3000 psi
  • Weight
    1.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text