Motion
10VEPF10-BOP
Hose End - 5000 psi PSI, FKM Seal
Mi Item #08988103
MFR #10VEPF10-BOP
Price$331.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5000 psi PSI, FKM Seal
Mi Item #08988103
MFR #10VEPF10-BOP

Mfr description
10VEPF10-BOP 1-1/4" VEP COUPLER 1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.36/each

Specifications

Dimensions

  • Hex Size
    2.1700 in
  • Size
    1.2500 in
  • Weight
    3.9 lbs

Details

  • Additional Details
    Lloyd's certified to 700°C (1300°F) in accordance with API 16D, Red powder coated components and external O-rings for easy BOP service identification, PTFE Anti-Extrusion ring protects main coupling valve seal from dynamic impulse pressure damage
  • Application
    Designed specifically for blow-out preventer systems on drilling rigs
  • Color
    Red
  • Connection Type
    Female NPTF
  • For Use With
    Blow-out preventer systems on drilling rigs
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Product Types
    Coupling
  • Seal Material
    FKM
  • Standards Met
    API 16D
  • Thread Type
    Female NPTF
  • Type
    Female NPTF Coupler
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)