Motion
10VEPOF10
Hose End - 5000 psi PSI, Polyurethane, Nitrile Seal
Mi Item #08988104
MFR #10VEPOF10
Price$283.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5000 psi PSI, Polyurethane, Nitrile Seal
Mi Item #08988104
MFR #10VEPOF10

Mfr description
10VEPOF10 1-1/4" VEP COUPLER, 1-5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.18/each

Specifications

Dimensions

  • Hex Size
    2.1700 in
  • Size
    1.6250 in
  • Weight
    3.7 lbs

Details

  • Additional Details
    Interchangeable with Stucchi VEP-P/VEP-HD Series, DNP PST4/FSI Series, Voswinkel FT Series, Parker FET-Series, and Holmbury HFT Series, ROHS Compliant Zinc Nickel plating, TPC-ET Anti-Extrusion ring protects main coupling valve seal from dynamic impulse pressure damage
  • Application
    Hydraulics
  • Connection Type
    O-Ring Boss (ORB)
  • Flow Control Type
    Check Valve
  • For Use With
    Hydraulic Hose
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Operating Temperature Range
    -65 to 250 °F
  • Product Types
    Coupling
  • Seal Material
    Polyurethane, Nitrile
  • Standards Met
    ISO 7241-2, ROHS Compliant
  • Thread Type
    O-Ring Boss (ORB)
  • Type
    Female Threaded Coupler
  • Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)