1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
10VF10-E
Needle Valve - Steel Body Material, Nitrile Seal
Mi Item #
08988105
MFR #
10VF10-E
Price
$107.15
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
DIXON VALVE & COUPLING CO 10VF10-E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
10VF10-E
Needle Valve - Steel Body Material, Nitrile Seal
Mi Item #
08988105
MFR #
10VF10-E
Mfr description
10VF10-E 1-1/4" H-COUPLER, 1-1/4" NPTF
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$107
.15
/each
Add to Cart
Specifications
Dimensions
Overall Length
57.90 mm, 2.2800 in
Details
Body Material
Steel
Material
Steel
Maximum Operating Pressure
5000 psi
Seal Material
Nitrile
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items