Specifications
Dimensions
- Overall Length2.2800 in, 57.90 mm
Details
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Maximum Operating Pressure3000 psi
- Seal MaterialNitrile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)