Specifications
Dimensions
- End Size 21.2500 in
Details
- Additional DetailsBody Size: 1-1/4 in
- Description KeywordValved Coupler
- MaterialSteel
- Maximum Operating Pressure206.84 bar, 3000 psi
- Product TypesValved Coupler
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)