Motion
10WSOF10
1-1/4 WS COUP, 1-1/4 ORB STEEL
MI ITEM #08988127
MFR #10WSOF10
Price$329.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 WS COUP, 1-1/4 ORB STEEL
MI ITEM #08988127
MFR #10WSOF10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$329.94/each

Specifications

Dimensions

  • End Size 2
    1.2500 in
  • Weight
    4.11 lbs, 1.86 kg

Details

  • Adapter Type
    Female ORB
  • Additional Details
    Burst Pressure: 25100 PSI (1700 bar) | Seal Material: Nitrile
  • Both Ends Gender Type
    Female x Female
  • Description Keyword
    Coupler
  • End 1 Style
    Female ORB
  • End 1 Thread
    1 5/8-12
  • End 1 Type
    Female ORB
  • End 2 Thread
    1 5/8-12
  • End 2 Type
    Female ORB
  • Manufacturer Catalog Number
    10WSOF10
  • Material
    Steel
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Part Type
    Coupler
  • Product Types
    Coupler
  • Type
    Coupler

Overview

Mfr description
10WSOF10 1-1/4" OILFIELD CPLR, 1-1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought