Motion
100DA-90SS
Cam & Groove Fitting - 1 in, Female Coupler, x 1 in, Male Adapter, 90 °Elbow
Mi Item #08988131
MFR #100DA-90SS
Price$377.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1 in, Female Coupler, x 1 in, Male Adapter, 90 °Elbow
Mi Item #08988131
MFR #100DA-90SS

Mfr description
100DA-90SS 1" 90 DEG MALE ADAPTER X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.83/each

Specifications

Dimensions

  • Coupling Size
    1.0000 in
  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Weight
    1.845 lbs

Details

  • Application
    Designed for use with liquids
  • Body Material
    Stainless Steel
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Coupling Connection Type
    Adapter x Coupler
  • Coupling Gender
    Male x Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • End Type
    Adapter x Coupler
  • End Type 2
    Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    90 °Elbow
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    90° Elbow Adapter x Coupler
  • Type
    DA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)