Motion
1030504C
5/16 Hose Barbx 1/4" M NPTF Swivel Brass
Mi Item #08988160
MFR #1030504C
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Hose Barbx 1/4" M NPTF Swivel Brass
Mi Item #08988160
MFR #1030504C

Mfr description
1030504C 5/16 HOSE BARBX 1/4" M NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.069 lbs

Details

  • Additional Details
    Male swivel for ease of installation, not intended to be a live swivel, 4 Barbs
  • Application
    Industrial air and non-potable water service, Compressor lines, Pneumatic tools, Low pressure spray, Construction air and water transfer
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1030504C
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    80 psi
  • Plating
    Uncoated
  • Product Types
    Hose Barb
  • Standards Met
    NPTF
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Male NPTF Swivel
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)