Motion
1041616CLF
1" Hose Barb x 1" Fem NPTF Lead Free Brass C27450
MI ITEM #08988171
MFR #1041616CLF
Price$34.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Hose Barb x 1" Fem NPTF Lead Free Brass C27450
MI ITEM #08988171
MFR #1041616CLF

Mfr description
1041616CLF 1" HOSE BARB X 1" FEM NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.87/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hex Body
    1.1875 in
  • Hex Size
    1.1875 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1-11.5
  • Weight
    0.347 lbs
  • Width
    1.1875 in

Details

  • Additional Details
    5 Barbs
  • Application
    Potable water applications
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Manufacturer Catalog Number
    1041616CLF
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Standards Met
    NSF Certification
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Female NPTF
  • Working Pressure
    150 to 250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)