Motion
1050504C
5/16" Hose Barbx 1/4" F PTF-SAE SWL Brass
Mi Item #08988174
MFR #1050504C
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hose Barbx 1/4" F PTF-SAE SWL Brass
Mi Item #08988174
MFR #1050504C

Mfr description
1050504C 5/16" HOSE BARBX 1/4" F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Thread Size
    1/4 in
  • Weight
    0.085 lbs
  • Width
    0.6250 in

Details

  • Application
    Industrial air and non-potable water service, Compressor lines, Pneumatic tools, Low pressure spray, Construction air and water transfer
  • Connection Type
    PTF SAE Short
  • End 1 Style
    PTF SAE Short
  • Material
    Brass
  • Maximum Operating Pressure
    120 psi
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Type
    PTF SAE Short
  • Working Pressure
    120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)