Motion
1050606C
3/8" Hose ID x 3/8" FPTF-SAE Short Swivel Hose Bar
Mi Item #08988176
MFR #1050606C
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hose ID x 3/8" FPTF-SAE Short Swivel Hose Bar
Mi Item #08988176
MFR #1050606C

Mfr description
1050606C 3/8" FEM PTF-SAE SHORT SWIV X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    3/8 in
  • Weight
    0.11 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Dryseal, Swivel for assembly convenience only, not for live swivel applications, Number of Barbs, 4, All standard hose fittings are intended for use with hose clamps or crimped ferrules.
  • Application
    Standard hose fittings
  • Connection Type
    PTF SAE Short
  • End 1 Style
    PTF SAE Short
  • Manufacturer Catalog Number
    1050606C
  • Material
    Brass
  • Maximum Operating Pressure
    80 psi
  • Plating
    Uncoated
  • Product Types
    Hose Barb
  • Standards Met
    PTF-SAE Short
  • Style
    Straight
  • Thread Type
    PTF SAE Short
  • Type
    Female PTF-SAE Short Swivel
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)