Motion
12VEPBF12
Hose End - 4500 psi PSI, Polyurethane, Nitrile Seal
Mi Item #08988220
MFR #12VEPBF12
Price$893.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4500 psi PSI, Polyurethane, Nitrile Seal
Mi Item #08988220
MFR #12VEPBF12

Mfr description
12VEPBF12 1-1/2" VEP COUPLER, 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$893.65/each

Specifications

Dimensions

  • Hex Size
    2.4800 in
  • Size
    1.5000 in
  • Weight
    10 lbs

Details

  • Additional Details
    Interchangeable with Stucchi VEP-P/VEP-HD Series, DNP PST4/FSI Series, Voswinkel FT Series, Parker FET-Series, and Holmbury HFT Series, ROHS Compliant Zinc Nickel plating, TPC-ET Anti-Extrusion ring protects main coupling valve seal from dynamic impulse pressure damage
  • Application
    Hydraulics
  • Connection Type
    BSPP
  • Flow Control Type
    Flush Face Valve
  • Material
    Steel
  • Maximum Operating Pressure
    4500 psi
  • Operating Temperature Range
    -65 to 250 °F
  • Product Types
    Coupling
  • Seal Material
    Polyurethane, Nitrile
  • Standards Met
    ISO 7241-2, ROHS Compliant
  • Thread Type
    BSPP
  • Type
    VEP-Series Female Threaded Coupler
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)