Specifications
Dimensions
- Weight3.01 lbs, 1.37 kg
Details
- Additional DetailsTemperature Range: -40deg F to 250deg F (-40°C to 121°C) | Burst Pressure: 5,000 PSI (345 bar)
- Description KeywordCoupler
- MaterialSteel
- Maximum Operating Pressure100 bar, 1500 psi
- Product TypesCoupler
- ShapeStraight
- TypeCoupler
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)