Motion
125-DP-BR
Cam & Groove Fitting - 1-1/4 in, Male Adapter, x 1-1/4 in, Dust Plug, Plug
MI ITEM #08988265
MFR #125-DP-BR
Price$95.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/4 in, Male Adapter, x 1-1/4 in, Dust Plug, Plug
MI ITEM #08988265
MFR #125-DP-BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.07/each

Specifications

Dimensions

  • Coupling Size
    1.2500 in
  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Weight
    0.505 lbs

Details

  • Body Material
    Brass
  • Coupler Type
    Type DP Dust Plug
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Dust Plug
  • End Type
    Dust Plug
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Plug
  • For Use With
    Cam and Groove Coupler
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Dust Plug
  • Type
    Dust Plug

Overview

Mfr description
125-DP-BR 1-1/4" BRASS DUST PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought