Motion
1290804SS
1/2" Hose ID x 1/4" NPT 316SS Male Insert 90
Mi Item #08988273
MFR #1290804SS
Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hose ID x 1/4" NPT 316SS Male Insert 90
Mi Item #08988273
MFR #1290804SS

Mfr description
1290804SS 1/4" MNPT X 1/2" 90 DEG HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.83/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.2500 in
  • Height
    1.1600 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18 NPT
  • Weight
    0.13 lbs

Details

  • Additional Details
    Number of Barbs, 4
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    1290804SS
  • Material
    Stainless Steel
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Style
    90 °Elbow
  • Thread Type
    NPT
  • Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)